Zoro Homepage

AR/FR Cat.1 High Visibility Vest S/M Class 2 U Back, , Zipper 10 Pockets, 2 Mic Tab, No

  • Mfr # 48-73-5201

  • Zoro # G905307355


product price: $129.97
/ea
Free Shipping & Returns

Key Features

Standards
ANSI107-15, ASTM F1506
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5201
Zoro #
G905307355
UPC #
045242604111
Country of Origin
Nicaragua

Dimensions

Size
S/M
Reflective Stripe Width
2 in
Minimum Chest Size
38 in
Vest Size
M, S
Maximum Chest Size
42 in
Length
25 591/1000 in

Details

Item
AR/FR Cat.1 High Visibility Vest
Standards
ANSI107-15, ASTM F1506
Color
Lime
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Class 2
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
10
Breakaway
No
Includes Microphone Tab
2
Includes ID Window
No
Features
Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, Hang Loop, Internal Size Adjustment
Includes Tool Lanyard Grommets
No
Fall Protection Compatible
Yes
Number of Inside Pockets
1
Safety Vest Style
Standard
Includes Tablet Pocket
No
UV-Resistant Material
Yes
Reflective Stripe Border Type
None
Reflective Tape Attachment Type
Stiched
Anti-Static
Yes
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Fabric Construction
Mesh
ATPV Rating
4.1 cal/sq cm
Pocket Location
Left Chest, Right Chest
Horizontal Stripe Type
Single
Reflective Stripe Color
Silver
Reinforced Pocket Locations
Chest Pocket
Safety Features
Arc-Flash Rated, Fall Protection Compatible
Reflective Stripe Location
Chest
Vest Features
Mic Tab
Expandable
No
Includes LED Lights
No
Covered Pocket Locations
Top Pockets
Gender
Unisex
Vest Back Style
Mesh
Vest Front Style
Mesh
Arc Flash PPE Category
1
Number of Outside Pockets
2
Number of Pockets with Closure
1
Reflective Tape Type
Glass Bead
Cooling
No
Reflective Stripe Main Color
Silver

Description

Safety Vest, ANSI Class 2, Vest Size M, S, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, Hang Loop, Internal Size Adjustment, Standards ANSI107-15, ASTM F1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.