AR/FR Cat.1 High Visibility Vest 4XL/5XL Class 2 U Back, , Hook-and-Loop 10 Pockets, 2 Mic Tab, No

  • Mfr # 48-73-5304

  • Zoro # G705307357


product price: $106.97
/ea
Free Shipping & Returns

Key Features

Size
4XL/5XL
Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5304
Zoro #
G705307357
UPC #
045242604463
Country of Origin
Nicaragua

Dimensions

Size
4XL/5XL
Reflective Stripe Width
2 in
Minimum Chest Size
50 in
Vest Size
4XL, 5XL
Length
25 591/1000 in
Maximum Chest Size
54 in

Details

Item
AR/FR Cat.1 High Visibility Vest
Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Class 2
Closure Type
Hook-and-Loop
ANSI Class
2
Total Number of Pockets
10
Breakaway
No
Includes Microphone Tab
2
Includes ID Window
No
Features
Chest Pocket, Internal Size Adjustment
Horizontal Stripe Type
Single
Includes Tool Lanyard Grommets
No
Gender
Unisex
Safety Vest Style
Standard
Reinforced Pocket Locations
Chest Pocket
Arc Flash PPE Category
1
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Fabric Construction
Solid
Pocket Location
Left Chest, Right Chest
Vest Front Style
Solid
Reflective Tape Type
Glass Bead
Reflective Stripe Color
Silver
Reflective Tape Attachment Type
Stiched
Cooling
No
Fall Protection Compatible
Yes
Covered Pocket Locations
Top Pockets
Reflective Stripe Main Color
Silver
Includes LED Lights
No
Vest Back Style
Solid
ATPV Rating
5.7 cal/sq cm
Reflective Stripe Border Type
None
Expandable
No
Anti-Static
No
Vest Features
Mic Tab
Includes Tablet Pocket
No
Safety Features
Arc-Flash Rated, Fall Protection Compatible
Number of Pockets with Closure
1
Reflective Stripe Location
Chest
UV-Resistant Material
Yes
Number of Outside Pockets
2
Number of Inside Pockets
1

Description

Safety Vest, ANSI Class 2, Vest Size 4XL, 5XL, Gender Unisex, ATPV Rating 5.7 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Chest Pocket, Internal Size Adjustment, Standards ANSI107-15, ASTM F1506, NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.