AR/FR Cat.1 High Visibility Vest w/Sleeves 2XL, 3XL Class 3 X Back, , Hook and Loop 10 Pockets, No

  • Mfr # 48-73-5233

  • Zoro # G805307349


product price:  $159.97
/ea
Free Shipping & Returns

Key Features

Standards
ANSI107-15, ASTM F1506, CSA Certified
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-5233
Zoro #
G805307349
UPC #
045242604333
Country of Origin
Nicaragua

Dimensions

Size
2XL, 3XL
Reflective Stripe Width
2 in
Length
25 591/1000 in
Minimum Chest Size
46 in
Maximum Chest Size
50 in

Details

Item
AR/FR Cat.1 High Visibility Vest w/Sleeves
Standards
ANSI107-15, ASTM F1506, CSA Certified
Color
Lime
Material
Polyester
Back Stripe Pattern
X
ANSI Type
Class 3
ANSI Class
3
Closure Type
Hook and Loop
Total Number of Pockets
10
Breakaway
Yes
Includes Microphone Tab
2
Includes ID Window
No
Features
Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, External Size Adjustment, Secure Hook and Loop Closure
Vest Front Style
Mesh
Pocket Location
Left Chest, Right Chest
ATPV Rating
4.1 cal/sq cm
Cooling
No
Safety Features
Arc-Flash Rated, Breakaway, Fall Protection Compatible
Number of Breakaway Points
5
Fabric Construction
Mesh
Reflective Stripe Location
Chest
UV-Resistant Material
Yes
Covered Pocket Locations
Top Pockets
Reflective Stripe Border Type
None
Number of Inside Pockets
1
Reflective Tape Type
Glass Bead
Arc Flash PPE Category
1
Includes Tablet Pocket
No
Reinforced Pocket Locations
Chest Pocket
Reflective Tape Attachment Type
Stiched
Number of Pockets with Closure
1
Horizontal Stripe Type
Single
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Expandable
No
Includes LED Lights
No
Safety Vest Style
Standard
Reflective Stripe Color
Silver
Number of Outside Pockets
2
Includes Tool Lanyard Grommets
No
Gender
Unisex
Reflective Stripe Main Color
Silver
Fall Protection Compatible
Yes
Anti-Static
Yes
Vest Back Style
Mesh

Description

Safety Vest, ANSI Class 3, Vest Size 2XL, 3XL, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, External Size Adjustment, Secure Hook and Loop Closure, Standards ANSI107-15, ASTM F1506, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products