AR/FR Cat.1 High Visibility Vest w/Sleeves 4XL, 5XL Class 3 X Back, , Hook and Loop 10 Pockets, No

  • Mfr # 48-73-5234

  • Zoro # G205307352


product price:  $159.97
/ea
Free Shipping & Returns

Key Features

Standards
ANSI107-15, ASTM F1506, CSA Certified
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5234
Zoro #
G205307352
UPC #
045242604340
Country of Origin
Nicaragua

Dimensions

Size
4XL, 5XL
Reflective Stripe Width
2 in
Length
25 591/1000 in
Maximum Chest Size
54 in
Minimum Chest Size
50 in

Details

Item
AR/FR Cat.1 High Visibility Vest w/Sleeves
Standards
ANSI107-15, ASTM F1506, CSA Certified
Color
Lime
Material
Polyester
Back Stripe Pattern
X
ANSI Type
Class 3
ANSI Class
3
Closure Type
Hook and Loop
Total Number of Pockets
10
Breakaway
Yes
Includes Microphone Tab
2
Includes ID Window
No
Features
Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, External Size Adjustment, Secure Hook and Loop Closure
Number of Breakaway Points
5
UV-Resistant Material
Yes
Number of Inside Pockets
1
Pocket Location
Left Chest, Right Chest
Gender
Unisex
Vest Front Style
Mesh
Cooling
No
Reflective Stripe Color
Silver
Reflective Tape Attachment Type
Stiched
Includes Tool Lanyard Grommets
No
Horizontal Stripe Type
Single
Includes LED Lights
No
Number of Outside Pockets
2
ATPV Rating
4.1 cal/sq cm
Reflective Stripe Location
Chest
Reflective Tape Type
Glass Bead
Safety Vest Style
Standard
Fabric Construction
Mesh
Safety Features
Arc-Flash Rated, Breakaway, Fall Protection Compatible
Reflective Stripe Main Color
Silver
Arc Flash PPE Category
1
Fall Protection Compatible
Yes
Anti-Static
Yes
Reflective Stripe Border Type
None
Reinforced Pocket Locations
Chest Pocket
Vest Back Style
Mesh
Number of Pockets with Closure
1
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Includes Tablet Pocket
No
Covered Pocket Locations
Top Pockets
Expandable
No

Description

Safety Vest, ANSI Class 3, Vest Size 4XL, 5XL, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, External Size Adjustment, Secure Hook and Loop Closure, Standards ANSI107-15, ASTM F1506, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.