This item is Discontinued.

Milwaukee Tool AR/FR Cat.1 High Visibility Vest w/Sleeves L, XL Class 3 X Back, , Hook and Loop 10 Pockets, No 48-73-5232

AR/FR Cat.1 High Visibility Vest w/Sleeves L, XL Class 3 X Back, , Hook and Loop 10 Pockets, No (Discontinued)

  • Mfr # 48-73-5232
  • Zoro # G105307346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-5232
Zoro #
G105307346
UPC #
045242604326
Country of Origin
Nicaragua

Dimensions

Size
L, XL
Reflective Stripe Width
2 in
Maximum Chest Size
46 in
Minimum Chest Size
42 in
Length
25 591/1000 in

Details

Item
AR/FR Cat.1 High Visibility Vest w/Sleeves
Standards
ANSI107-15, ASTM F1506, CSA Certified
Color
Lime
Material
Polyester
Back Stripe Pattern
X
ANSI Type
Class 3
Closure Type
Hook and Loop
ANSI Class
3
Total Number of Pockets
10
Breakaway
Yes
Includes Microphone Tab
2
Includes ID Window
No
Features
Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, External Size Adjustment, Secure Hook and Loop Closure
Anti-Static
Yes
Covered Pocket Locations
Top Pockets
Horizontal Stripe Type
Single
Number of Inside Pockets
1
Reflective Tape Type
Glass Bead
Arc Flash PPE Category
1
Number of Pockets with Closure
1
Includes Tablet Pocket
No
Gender
Unisex
Reflective Stripe Location
Chest
Reflective Stripe Color
Silver
Includes Tool Lanyard Grommets
No
Fall Protection Compatible
Yes
Number of Breakaway Points
5
Safety Vest Style
Standard
Reflective Stripe Main Color
Silver
Cooling
No
Safety Features
Arc-Flash Rated, Breakaway, Fall Protection Compatible
Reinforced Pocket Locations
Chest Pocket
Reflective Stripe Border Type
None
Fabric Construction
Mesh
Includes LED Lights
No
Vest Back Style
Mesh
Pocket Location
Left Chest, Right Chest
Number of Outside Pockets
2
Expandable
No
ATPV Rating
4.1 cal/sq cm
Vest Front Style
Mesh
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Reflective Tape Attachment Type
Stiched
UV-Resistant Material
Yes

Description

Safety Vest, ANSI Class 3, Vest Size L, XL, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, External Size Adjustment, Secure Hook and Loop Closure, Standards ANSI107-15, ASTM F1506, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.