AR/FR Cat.1 High Visibility Vest w/Sleeves 2XL, 3XL Class 3 X Back, , Hook and Loop 10 Pockets, No

  • Mfr # 48-73-5333

  • Zoro # G005307347


product price:  $134.97
/ea
Free Shipping & Returns

Key Features

Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5333
Zoro #
G005307347
UPC #
045242604579
Country of Origin
Nicaragua

Dimensions

Size
2XL, 3XL
Reflective Stripe Width
2 in
Minimum Chest Size
46 in
Length
25 591/1000 in
Maximum Chest Size
50 in

Details

Item
AR/FR Cat.1 High Visibility Vest w/Sleeves
Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Back Stripe Pattern
X
ANSI Type
Class 3
ANSI Class
3
Closure Type
Hook and Loop
Total Number of Pockets
10
Breakaway
Yes
Includes Microphone Tab
2
Includes ID Window
No
Features
5-Point Breakaway; 360 Degrees Visibility
Fabric Construction
Solid
Fall Protection Compatible
Yes
Reflective Tape Type
Glass Bead
Pocket Location
Left Chest, Right Chest
UV-Resistant Material
Yes
Reinforced Pocket Locations
Chest Pocket
Reflective Stripe Location
Chest
Safety Features
Arc-Flash Rated, Breakaway, Fall Protection Compatible
ATPV Rating
5.7 cal/sq cm
Horizontal Stripe Type
Single
Reflective Stripe Border Type
None
Safety Vest Style
Standard
Includes Tablet Pocket
No
Number of Breakaway Points
5
Expandable
No
Gender
Unisex
Arc Flash PPE Category
1
Reflective Stripe Color
Silver
Covered Pocket Locations
Top Pockets
Includes Tool Lanyard Grommets
No
Vest Back Style
Solid
Number of Pockets with Closure
1
Number of Inside Pockets
1
Reflective Stripe Main Color
Silver
Reflective Tape Attachment Type
Stiched
Number of Outside Pockets
2
Vest Front Style
Solid
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Anti-Static
No
Includes LED Lights
No
Cooling
No

Description

Safety Vest, ANSI Class 3, Vest Size 2XL, 3XL, Gender Unisex, ATPV Rating 5.7 cal/sq cm, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Chest Pocket; External Size Adjustment, Standards ANSI107-15, ASTM F1506, NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.