AR/FR Cat.1 High Visibility Vest w/Sleeves 4XL, 5XL Class 3 X Back, , Hook and Loop 10 Pockets, No

  • Mfr # 48-73-5334

  • Zoro # G405307343


product price:  $134.97
/ea
Free Shipping & Returns

Key Features

Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-5334
Zoro #
G405307343
UPC #
045242604586
Country of Origin
Nicaragua

Dimensions

Size
4XL, 5XL
Reflective Stripe Width
2 in
Maximum Chest Size
54 in
Length
25 591/1000 in
Minimum Chest Size
50 in

Details

Item
AR/FR Cat.1 High Visibility Vest w/Sleeves
Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Back Stripe Pattern
X
ANSI Type
Class 3
Closure Type
Hook and Loop
ANSI Class
3
Total Number of Pockets
10
Breakaway
Yes
Includes Microphone Tab
2
Includes ID Window
No
Features
5-Point Breakaway; 360 Degrees Visibility
Safety Vest Style
Standard
Number of Inside Pockets
1
Gender
Unisex
Includes Tool Lanyard Grommets
No
Arc Flash PPE Category
1
Horizontal Stripe Type
Single
Reflective Stripe Location
Chest
Vest Front Style
Solid
Number of Breakaway Points
5
Cooling
No
Number of Pockets with Closure
1
Safety Features
Arc-Flash Rated, Breakaway, Fall Protection Compatible
Reflective Stripe Border Type
None
Fabric Construction
Solid
Includes LED Lights
No
Covered Pocket Locations
Top Pockets
Reflective Stripe Color
Silver
Reflective Tape Type
Glass Bead
Fall Protection Compatible
Yes
Pocket Location
Left Chest, Right Chest
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Reinforced Pocket Locations
Chest Pocket
Expandable
No
Reflective Tape Attachment Type
Stiched
Reflective Stripe Main Color
Silver
Includes Tablet Pocket
No
Vest Back Style
Solid
Number of Outside Pockets
2
Anti-Static
No
ATPV Rating
5.7 cal/sq cm
UV-Resistant Material
Yes

Description

Safety Vest, ANSI Class 3, Vest Size 4XL, 5XL, Gender Unisex, ATPV Rating 5.7 cal/sq cm, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Chest Pocket; External Size Adjustment, Standards ANSI107-15, ASTM F1506, NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.