AR/FR Cat.1 High Visibility Vest w/Sleeves S, M Class 3 X Back, , Hook and Loop 10 Pockets, No

  • Mfr # 48-73-5331

  • Zoro # G105307339


product price: $134.97
/ea
Free Shipping & Returns

Key Features

Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5331
Zoro #
G105307339
UPC #
045242604555
Country of Origin
Nicaragua

Dimensions

Size
S, M
Reflective Stripe Width
2 in
Maximum Chest Size
42 in
Minimum Chest Size
38 in
Length
25 591/1000 in

Details

Item
AR/FR Cat.1 High Visibility Vest w/Sleeves
Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Back Stripe Pattern
X
ANSI Type
Class 3
ANSI Class
3
Closure Type
Hook and Loop
Total Number of Pockets
10
Breakaway
Yes
Includes Microphone Tab
2
Includes ID Window
No
Features
5-Point Breakaway; 360 Degrees Visibility
Fabric Construction
Solid
Number of Breakaway Points
5
Includes Tool Lanyard Grommets
No
Anti-Static
No
Pocket Location
Left Chest, Right Chest
Reflective Tape Attachment Type
Stiched
Reflective Stripe Border Type
None
Reinforced Pocket Locations
Chest Pocket
Number of Outside Pockets
2
ATPV Rating
5.7 cal/sq cm
Includes Tablet Pocket
No
Covered Pocket Locations
Top Pockets
Reflective Stripe Location
Chest
Horizontal Stripe Type
Single
UV-Resistant Material
Yes
Reflective Tape Type
Glass Bead
Cooling
No
Includes LED Lights
No
Expandable
No
Reflective Stripe Main Color
Silver
Number of Pockets with Closure
1
Fall Protection Compatible
Yes
Reflective Stripe Color
Silver
Safety Features
Arc-Flash Rated, Breakaway, Fall Protection Compatible
Number of Inside Pockets
1
Vest Front Style
Solid
Vest Back Style
Solid
Arc Flash PPE Category
1
Safety Vest Style
Standard
Gender
Unisex
Flame-Resistant Properties
Arc Flash and Flame-Resistant

Description

Safety Vest, ANSI Class 3, Vest Size M, S, Gender Unisex, ATPV Rating 5.7 cal/sq cm, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Chest Pocket; External Size Adjustment, Standards ANSI107-15, ASTM F1506, NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products