AR/FR Cat.1 High Visibility Vest w/Sleeves 2XL, 3XL Class 3 U Back, , Zipper 10 Pockets, 2 Mic Tab

  • Mfr # 48-73-5223

  • Zoro # G405307336


product price:  $159.97
/ea
Free Shipping & Returns

Key Features

Standards
ANSI107-15, ASTM F1506
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-5223
Zoro #
G405307336
UPC #
045242604296
Country of Origin
Nicaragua

Dimensions

Size
2XL, 3XL
Reflective Stripe Width
2 in
Minimum Chest Size
46 in
Length
25 591/1000 in
Maximum Chest Size
50 in

Details

Item
AR/FR Cat.1 High Visibility Vest w/Sleeves
Standards
ANSI107-15, ASTM F1506
Color
Lime
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Class 3
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
10
Breakaway
No
Includes Microphone Tab
2
Includes ID Window
No
Features
Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, Hang Loop, Internal Size Adjustment
Reinforced Pocket Locations
Chest Pocket
Vest Back Style
Mesh
Reflective Stripe Location
Chest
Anti-Static
Yes
Expandable
No
Number of Outside Pockets
2
ATPV Rating
4.1 cal/sq cm
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Type
None
Cooling
No
Includes Tablet Pocket
No
Number of Inside Pockets
1
Reflective Tape Type
Glass Bead
Gender
Unisex
Fall Protection Compatible
Yes
Number of Pockets with Closure
1
UV-Resistant Material
Yes
Arc Flash PPE Category
1
Reflective Tape Attachment Type
Stiched
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Covered Pocket Locations
Top Pockets
Safety Vest Style
Standard
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Pocket Location
Left Chest, Right Chest
Fabric Construction
Mesh
Horizontal Stripe Type
Single
Includes LED Lights
No
Vest Front Style
Mesh
Safety Features
Arc-Flash Rated, Fall Protection Compatible

Description

Safety Vest, ANSI Class 3, Vest Size 2XL, 3XL, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, Hang Loop, Internal Size Adjustment, Standards ANSI107-15, ASTM F1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.