AR/FR Cat.1 High Visibility Vest w/Sleeves 4XL, 5XL Class 3 U Back, , Zipper 10 Pockets, 2 Mic Tab

  • Mfr # 48-73-5224

  • Zoro # G505307342


product price: $159.97
/ea
Free Shipping & Returns

Key Features

Standards
ANSI107-15, ASTM F1506
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5224
Zoro #
G505307342
UPC #
045242604302
Country of Origin
Nicaragua

Dimensions

Size
4XL, 5XL
Reflective Stripe Width
2 in
Minimum Chest Size
50 in
Length
25 591/1000 in
Maximum Chest Size
54 in

Details

Item
AR/FR Cat.1 High Visibility Vest w/Sleeves
Standards
ANSI107-15, ASTM F1506
Color
Lime
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Class 3
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
10
Breakaway
No
Includes Microphone Tab
2
Includes ID Window
No
Features
Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, Hang Loop, Internal Size Adjustment
Fabric Construction
Mesh
Reflective Stripe Location
Chest
UV-Resistant Material
Yes
Reflective Stripe Main Color
Silver
Reflective Tape Attachment Type
Stiched
Anti-Static
Yes
Safety Vest Style
Standard
Horizontal Stripe Type
Single
Reinforced Pocket Locations
Chest Pocket
Includes Tablet Pocket
No
Safety Features
Arc-Flash Rated, Fall Protection Compatible
Fall Protection Compatible
Yes
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Includes Tool Lanyard Grommets
No
Includes LED Lights
No
ATPV Rating
4.1 cal/sq cm
Reflective Stripe Border Type
None
Cooling
No
Vest Front Style
Mesh
Number of Outside Pockets
2
Number of Inside Pockets
1
Arc Flash PPE Category
1
Reflective Stripe Color
Silver
Reflective Tape Type
Glass Bead
Gender
Unisex
Expandable
No
Number of Pockets with Closure
1
Covered Pocket Locations
Top Pockets
Pocket Location
Left Chest, Right Chest
Vest Back Style
Mesh

Description

Safety Vest, ANSI Class 3, Vest Size 4XL, 5XL, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, Hang Loop, Internal Size Adjustment, Standards ANSI107-15, ASTM F1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.