This item is Discontinued.

Milwaukee Tool AR/FR Cat.1 High Visibility Vest w/Sleeves L, XL Class 3 U Back, , Zipper 10 Pockets, 2 Mic Tab, No 48-73-5222

AR/FR Cat.1 High Visibility Vest w/Sleeves L, XL Class 3 U Back, , Zipper 10 Pockets, 2 Mic Tab, No (Discontinued)

  • Mfr # 48-73-5222
  • Zoro # G605307341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5222
Zoro #
G605307341
UPC #
045242604289
Country of Origin
Nicaragua

Dimensions

Size
L, XL
Reflective Stripe Width
2 in
Length
25 591/1000 in
Minimum Chest Size
42 in
Maximum Chest Size
46 in

Details

Item
AR/FR Cat.1 High Visibility Vest w/Sleeves
Standards
ANSI107-15, ASTM F1506
Color
Lime
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Class 3
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
10
Breakaway
No
Includes Microphone Tab
2
Includes ID Window
No
Features
Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, Hang Loop, Internal Size Adjustment
Safety Vest Style
Standard
Reflective Stripe Border Type
None
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Includes LED Lights
No
Number of Outside Pockets
2
Cooling
No
Fabric Construction
Mesh
Covered Pocket Locations
Top Pockets
Includes Tool Lanyard Grommets
No
Anti-Static
Yes
Reflective Tape Attachment Type
Stiched
Includes Tablet Pocket
No
Horizontal Stripe Type
Single
Reinforced Pocket Locations
Chest Pocket
Number of Pockets with Closure
1
Fall Protection Compatible
Yes
Vest Front Style
Mesh
Reflective Stripe Location
Chest
Reflective Stripe Color
Silver
Arc Flash PPE Category
1
Expandable
No
Reflective Stripe Main Color
Silver
Safety Features
Arc-Flash Rated, Fall Protection Compatible
Vest Back Style
Mesh
Pocket Location
Left Chest, Right Chest
ATPV Rating
4.1 cal/sq cm
Number of Inside Pockets
1
Gender
Unisex
UV-Resistant Material
Yes
Reflective Tape Type
Glass Bead

Description

Safety Vest, ANSI Class 3, Vest Size L, XL, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, Hang Loop, Internal Size Adjustment, Standards ANSI107-15, ASTM F1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.