Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AR/FR Cat.1 High Visibility Vest w/Sleeves S, M Class 3 U Back, , Zipper 10 Pockets, 2 Mic Tab, No

  • Mfr # 48-73-5221

  • Zoro # G505307335


product price: $159.97
/ea
Free Shipping & Returns

Key Features

Standards
ANSI107-15, ASTM F1506
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5221
Zoro #
G505307335
UPC #
045242604272
Country of Origin
Nicaragua

Dimensions

Size
S, M
Reflective Stripe Width
2 in
Length
25 591/1000 in
Maximum Chest Size
42 in
Minimum Chest Size
38 in

Details

Item
AR/FR Cat.1 High Visibility Vest w/Sleeves
Standards
ANSI107-15, ASTM F1506
Color
Lime
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Class 3
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
10
Breakaway
No
Includes Microphone Tab
2
Includes ID Window
No
Features
Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, Hang Loop, Internal Size Adjustment
Reflective Stripe Location
Chest
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Reflective Tape Type
Glass Bead
Reflective Tape Attachment Type
Stiched
Safety Vest Style
Standard
Covered Pocket Locations
Top Pockets
Cooling
No
Pocket Location
Left Chest, Right Chest
Number of Pockets with Closure
1
Includes Tool Lanyard Grommets
No
Safety Features
Arc-Flash Rated, Fall Protection Compatible
Number of Inside Pockets
1
Vest Front Style
Mesh
Expandable
No
Reflective Stripe Color
Silver
Horizontal Stripe Type
Single
Includes LED Lights
No
ATPV Rating
4.1 cal/sq cm
Flame-Resistant Properties
Arc Flash and Flame-Resistant
UV-Resistant Material
Yes
Fabric Construction
Mesh
Number of Outside Pockets
2
Reinforced Pocket Locations
Chest Pocket
Includes Tablet Pocket
No
Arc Flash PPE Category
1
Vest Back Style
Mesh
Fall Protection Compatible
Yes
Gender
Unisex
Anti-Static
Yes

Description

Safety Vest, ANSI Class 3, Vest Size M, S, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, Hang Loop, Internal Size Adjustment, Standards ANSI107-15, ASTM F1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products