Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AR/FR Cat.1 High Visibility Vest w/Sleeves S, M Class 3 U Back, , Hook and Loop 10 Pockets, No

  • Mfr # 48-73-5321

  • Zoro # G705307333


product price: $129.97
/ea
Free Shipping & Returns

Key Features

Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5321
Zoro #
G705307333
UPC #
045242604517
Country of Origin
Nicaragua

Dimensions

Size
S, M
Reflective Stripe Width
2 in
Length
25 591/1000 in
Maximum Chest Size
42 in
Minimum Chest Size
38 in

Details

Item
AR/FR Cat.1 High Visibility Vest w/Sleeves
Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Class 3
Closure Type
Hook and Loop
ANSI Class
3
Total Number of Pockets
10
Breakaway
No
Includes Microphone Tab
2
Includes ID Window
No
Features
Chest Pocket; External Size Adjustment, Internal Size Adjustment
Covered Pocket Locations
Top Pockets
Number of Inside Pockets
1
Arc Flash PPE Category
1
Reinforced Pocket Locations
Chest Pocket
Gender
Unisex
Vest Back Style
Solid
Includes LED Lights
No
Cooling
No
Reflective Stripe Color
Silver
UV-Resistant Material
Yes
Safety Vest Style
Standard
Reflective Stripe Border Type
None
Fall Protection Compatible
Yes
ATPV Rating
5.7 cal/sq cm
Number of Outside Pockets
2
Pocket Location
Left Chest, Right Chest
Anti-Static
No
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Includes Tool Lanyard Grommets
No
Reflective Tape Attachment Type
Stiched
Fabric Construction
Solid
Reflective Tape Type
Glass Bead
Vest Front Style
Solid
Safety Features
Arc-Flash Rated, Fall Protection Compatible
Number of Pockets with Closure
1
Expandable
No
Reflective Stripe Main Color
Silver
Includes Tablet Pocket
No
Horizontal Stripe Type
Single
Reflective Stripe Location
Chest

Description

Safety Vest, ANSI Class 3, Vest Size M, S, Gender Unisex, ATPV Rating 5.7 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Chest Pocket; External Size Adjustment, Internal Size Adjustment, Standards ANSI107-15, ASTM F1506, NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.