Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Assorted Multi-Tool Blades Kit 48-90-1050

Assorted Multi-Tool Blades Kit (Discontinued)

  • Mfr # 48-90-1050
  • Zoro # G0698419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-90-1050
Zoro #
G0698419
UPC #
045242349128
Country of Origin
United Kingdom

Dimensions

Size
1-1/4 in, 2-1/2 in
Overall Length
3 3/4 in, 4 5/8 in
Blade Width
1 1/4 in, 2 1/2 in
Blade Length
3 3/4 in, 4 5/8 in

Details

Number of Pieces
3
For Use With
Oscillating Tools
Application
Wood with Nails, Non-Ferrous Metal and PVC
Item
Cutting Blade Set
Includes
48-90-0030, 48-90-0050, Mfr. No. 48-90-0010
Material
High Carbon Steel/Bi-Metal
Oscillating Tool Accessory Type
Cutting Blade
Compatible with Adapter
Milwaukee; Bosch; SKIL; Makita; Craftsman; Fein; Ridgid; AEG; Ozito; Ryobi
Materials Cut
Non-Ferrous Metal; PVC, Wood with Nails
Blade Material
Bi-Metal, High Carbon Steel
Connection Style
Universal Closed-Back
Cutting Edge Style
Toothed Edge
Maximum Oscillations per Minute
20,000
Primary Material Application
Nail-Embedded Wood, Plastic, Soft Metals
Number of Blades
3
Cut Style
Straight Cut
Blade Type
Plunge Cut
Case Included
No
Edge Material
Bi-Metal, High Carbon Steel
Direct Fit for Tool Brands
DEWALT(R), Dremel, Milwauke, Rigid
Blade Shape
Straight

Description

Cutting Blade Set, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, High Carbon Steel, Blade Width 1 1/4 in, 2 1/2 in, Blade Length 3 3/4 in, 4 5/8 in, Overall Length 3 3/4 in, 4 5/8 in, Maximum Oscillations per Minute 20,000, Primary Material Application Nail-Embedded Wood, Plastic, Soft Metals, Materials Cut Non-Ferrous Metal; PVC, Wood with Nails, Cut Style Straight Cut, Cutting Edge Style Toothed Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.