Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 TRAPSNAKE Driver Kit

  • Mfr # 2575-21

  • Zoro # G706170431


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Application
Sinks, Toilets, Urinals
Includes
M12 Lithium-ion Battery Charger, REDLITHIUM CP1.5 Battery Pack, M12 TRAPSNAKE Driver Kit (2575-21)
Standards
UL Listed
Battery Capacity
1.5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2575-21
Zoro #
G706170431
UPC #
045242558544
Country of Origin
China

Dimensions

Manufacturer Warranty Length
2 yr Battery, 5 yr Tool
Overall Width
3.3 in
Handle Length
10.25 in
Overall Length
2 in
Overall Height
10.3 in

Details

Voltage
12 V
Application
Sinks, Toilets, Urinals
Includes
M12 Lithium-ion Battery Charger, REDLITHIUM CP1.5 Battery Pack, M12 TRAPSNAKE Driver Kit (2575-21)
Standards
UL Listed
Battery Capacity
1.5 Ah
Features
Interchange the M12 TRAPSNAKE Driver with any TRAPSNAKE Auger Handle, Optimized Electronics Allows User to Feel When Engaged with a Blockage, System for Toilets and Urinals and Floor Traps
Power Source
Cordless
Item
Auger Driver Kit
Grip Material
Over Molded Rubber
Tool Series
TRAPSNAKE
Number of Cutters Included
0
Cordless Tool Kit Contents
Battery, Charger, Bare Tool
Machine Type
Toilet Auger, Urinal Auger
Maximum Operating Speed
500 RPM
Number of Batteries Included
1
Number of Augers Included
3
Number of Speeds
1
Battery Platform
M12
Battery Model Number
48-11-2401
Grip Style
Non-Slip
Handle Type
Straight
Includes Batteries
Yes
Charger Model Number
48-59-2401
Reversible
Yes
Number of Cables Included
0
Tool Weight
2 lb

Description

Auger Driver Kit, Machine Type Toilet Auger, Urinal Auger, Battery Platform M12, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter Not Applicable, Number of Cables Included 0, Cable Diameter Included - Cable A Not Applicable, Cable Length Included - Cable A Not Applicable, Cable Diameter Included - Cable B Not Applicable, Cable Length Included - Cable B Not Applicable, Number of Augers Included 3, Number of Cutters Included 0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.