Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool Aviation Snip, Straight, 12", Forged Steel, Chrome Plated 48-22-4037

Aviation Snip, Straight, 12", Forged Steel, Chrome Plated (Discontinued)

  • Mfr # 48-22-4037
  • Zoro # G3104361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4037
Zoro #
G3104361
UPC #
045242332083
Country of Origin
China

Dimensions

Overall Length
12"
Cutting Length
3"

Details

Cutting Action
Straight
Material
Forged Steel, Chrome Plated
Features
One Handed Locking for Ease of Use, Quick Open and Close, Flush Bolt Design: Won't Hang Up On Material, Rust Protection: Hard Chrome Plated Blades Increase Tool Life By Reducing Corrosion
Safety Latch
Yes
Metal Gauge
20 Cold Rolled Steel/22 Stainless Steel
Handle Design
Ergonomic
Cutting Edge
Serrated
Item
Aviation Snip
Standards
ASME B107
Handle Color
Black/Red/Yellow

Description

Aviation Snip, Cutting Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.