Zoro Homepage
This item is Discontinued.
Milwaukee Tool Aviation Snip Set, Left/Right/Straight, 10", Forged steel 48-22-4033

Aviation Snip Set, Left/Right/Straight, 10", Forged steel (Discontinued)

  • Mfr # 48-22-4033
  • Zoro # G4601484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4033
Zoro #
G4601484
UPC #
045242267941
Country of Origin
China

Dimensions

Overall Length
10"
Cutting Length
1-1/2"

Details

Cutting Action
Left/Right/Straight
Material
Forged steel
Features
One Handed Locking
Number of Pieces
3
Includes
Mfr. Model No. 48-22-4030 , 48-22-4020, 48-22-4010
Safety Latch
Yes
Metal Gauge
18 Mild, 22 Stainless Steel
Handle Design
Ergonomic Rubber Grip
Cutting Edge
Serrated
Handle Color
Black/Red/Green, Black/Red/Red, Black/Red/Yellow
Item
Aviation Snip Set

Description

Aviation Snip Set, Cutting Length 1 1/2 in, Handle Color Black/Red/Green, Black/Red/Red, Black/Red/Yellow, Includes Mfr. Model No. 48-22-4030 , 48-22-4020, 48-22-4010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.