Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Aviation Snip, Left, 10", Forged Alloy Steel, Chrome-Alloy Finish 48-22-4010

Aviation Snip, Left, 10", Forged Alloy Steel, Chrome-Alloy Finish (Discontinued)

  • Mfr # 48-22-4010
  • Zoro # G4013834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4010
Zoro #
G4013834
UPC #
045242251292
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10"
Cutting Length
1-19/25"

Details

Cutting Action
Left
Material
Forged Alloy Steel, Chrome-Alloy Finish
Features
Flush Bolt Design - Won't Hang Up on Material. Rust Protection - Hard Chrome Plated Blades Increases Tool Life By Reducing Corrosion.
Number of Pieces
1
Safety Latch
Yes
Metal Gauge
18 Mild/22 Stainless Steel
Handle Design
Ergonomic
Cutting Edge
Serrated
Item
Aviation Snip
Handle Color
Black/Red

Description

Aviation Snip, Cutting Length 1 19/25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.