Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backpack Harness for MX FUEL Concrete Vibrator

  • Mfr # 3700

  • Zoro # G702203584


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Material
Polyester
For Use With
MX FUEL Backpack Concrete Vibrator
Height
26 1/2 in
Length
13 in
Type
Backpack Harness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3700
Zoro #
G702203584
UPC #
045242601684
Country of Origin
China

Dimensions

Height
26 1/2 in
Length
13 in
Width
4 in
Overall Length
13 in
Overall Width
4 in

Details

Item
Backpack Harness
Material
Polyester
For Use With
MX FUEL Backpack Concrete Vibrator
Type
Backpack Harness
Includes
Replacement Backpack Straps
Application
Replacement Backpack Harness for Backpack Concrete Vibrator
Tool Weight
4 lb
Compatible Shaft Manufacturer Part Number
48-37-7007, 48-37-7014
Compatible Motor Manufacturer Part Number
MXF371-2XC
Compatible Head Manufacturer Part Number
48-37-5015, 48-37-5020
Compatible Brand
Milwaukee
Compatible Product Type
Concrete Vibrator
Product Type
Backpack Harness

Description

Backpack Harness, Product Type Backpack Harness, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF371-2XC, Overall Length 13 in, Overall Width 4 in, Tool Weight 4 lb, Compatible Product Type Concrete Vibrator, Compatible Head Manufacturer Part Number 48-37-5015, 48-37-5020, Compatible Shaft Manufacturer Part Number 48-37-7007, 48-37-7014, Includes Replacement Backpack Straps, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.