Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL™ Cordless Compact Dual-Trigger Band Saw Kit 2829S-22

M18 FUEL™ Cordless Compact Dual-Trigger Band Saw Kit (Discontinued)

  • Mfr # 2829S-22
  • Zoro # G4344158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829S-22
Zoro #
G4344158
UPC #
045242560103
Country of Origin
China

Dimensions

Blade Length
35 3/8 in
Tool Length
17 29/32 in
Overall Length
17 15/16 in
Cutting Length - Maximum
3 1/4 in
Cutting Diameter - Maximum
3 1/4 in
Cutting Width - Maximum
3 1/4 in

Details

Item
Band Saw
Voltage
18 V DC
Rectangular Cutting Capacity
3 1/4 in x 3 1/4 in
Power Source
Cordless
Battery Capacity
(2) 3.0 Ah
Includes
Thick Metal 8/10 TPI Band Saw Blades 3PK - Compact (48-39-0609), Compact Band Saw Blade Covers (49-90-2829)
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Battery Series
M18(TM) REDLITHIUM(TM)
Round Cutting Capacity
3 1/4 in
Tool Weight
7.67 lb
Brushless Motor
Yes
Number of Batteries Included
2
Handle Type
D-Handle
Charger Included
Yes
SFPM Range
0 to 540
Variable Speed
Yes
Cutting Speed - Maximum
540 SFPM
Cutting Speed - Minimum
0 SFPM
Includes Battery
Battery Included
Motor Type
Brushless

Description

Portable Band Saw, Voltage 18 V, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Blade Length 35 3/8 in, Round Cutting Capacity 3 1/4 in, Rectangular Cutting Capacity 3 1/4 in x 3 1/4 in, Charger Included Yes, Brushless Motor Yes, Number of Batteries Included 2, Battery Capacity (2) 3.0 Ah, Battery Series M12(TM), SFPM Range 0 to 540, Handle Type D-Handle, Tool Length 17 29/32 in, Tool Weight 7.67 lb, Cordless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.