Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 12.0V NiCd Battery, 2.4Ah Capacity 48-11-1970

12.0V NiCd Battery, 2.4Ah Capacity (Discontinued)

  • Mfr # 48-11-1970
  • Zoro # G1993275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1970
Zoro #
G1993275
UPC #
045242090525
Country of Origin
Japan

Details

Item
Battery
Battery Capacity
2.4 Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
For Use With
Milwaukee 12V Cordless Tools
Cordless Tool Battery Type
NiCd
Features
Compatible with All 12V Slide Products
Category Type
Battery Pack
Series
Standard
Included Charger
No
Accessory Type
Battery
Automatic Shut-Off
No
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Ni-Cd
Wireless Tool Tracking
No

Description

Battery, Battery Capacity 2.4 Ah, Battery Chemistry Ni-Cd, Charger Included No, Number of Batteries Included 1, Voltage 12 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.