Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-11-1024
Zoro #
G2837387
UPC #
045242090785
Country of Origin
Japan
Details
Item
Battery
Battery Capacity
2.4Ah
Voltage
14.4
For Use With
Milwaukee 14.4V Cordless Tools
Series
Standard
Category Type
Battery Pack
Cordless Tool Battery Type
NiCd
Description
Battery, Battery Capacity 2.4Ah, Voltage 14.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.