Zoro Homepage
This item is Discontinued.
Milwaukee Tool 18.0V NiCd Battery, 2.4Ah Capacity 48-11-2230

18.0V NiCd Battery, 2.4Ah Capacity (Discontinued)

  • Mfr # 48-11-2230
  • Zoro # G2120097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2230
Zoro #
G2120097
UPC #
045242090792
Country of Origin
Japan

Details

Item
Battery
Battery Capacity
2.4Ah
Voltage
18.0
Series
Standard
Features
Compatible with All 18V Slide Products
For Use With
Milwaukee 18V Cordless Tools
Category Type
Battery Pack
Cordless Tool Battery Type
NiCd

Description

Battery, Battery Capacity 2.4Ah, Voltage 18.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.