Zoro Homepage
This item is Discontinued.
Milwaukee Tool 18.0V NiCd Battery, 2.4Ah Capacity, 2PK 48-11-2232

18.0V NiCd Battery, 2.4Ah Capacity, 2PK (Discontinued)

  • Mfr # 48-11-2232
  • Zoro # G0498461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2232
Zoro #
G0498461
UPC #
045242087792
Country of Origin
Japan

Details

Item
Battery
Battery Capacity
2.4 Ah
Voltage
18 V
Cordless Tool Battery Type
NiCd
For Use With
Milwaukee 18V Cordless Tools
Series
Standard
Features
Easy to Operate Release Latches, Longer Run Time
Category Type
Battery Pack
Accessory Type
Battery
Battery Chemistry
Ni-Cd

Description

Battery, Battery Capacity 2.4 Ah, Battery Chemistry Ni-Cd, Voltage 18 V, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.