Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 Battery Pack, 18V, 4.0Ah, Li-Ion, PK10 48-11-1841

M18 Battery Pack, 18V, 4.0Ah, Li-Ion, PK10 (Discontinued)

  • Mfr # 48-11-1841
  • Zoro # G0060667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1841
Zoro #
G0060667
UPC #
045242350629
Country of Origin
China

Details

Item
Battery
Battery Capacity
4.0Ah
Voltage
18.0
Cordless Tool Battery Type
Li-Ion
Includes
M18 Redlithium XC4.0 Extended Capacity Battery Packs
Series
M18TM REDLITHIUMTM XC
Features
Battery Fuel Gauge, Milwaukee REDLINK Intelligence, Overload Protection, Temperature Management, Individual Cell Monitoring, Discharge Protection
For Use With
Milwaukee 18V Cordless Tools

Description

Battery, Battery Capacity 4.0Ah, Voltage 18.0, Package Quantity 10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.