Zoro Homepage
This item is Discontinued.
Milwaukee Tool 2.4V NiCd Battery, 1.3Ah Capacity 48-11-0100

2.4V NiCd Battery, 1.3Ah Capacity (Discontinued)

  • Mfr # 48-11-0100
  • Zoro # G1893674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-0100
Zoro #
G1893674
UPC #
045242090105
Country of Origin
Japan

Details

Item
Battery
Battery Capacity
1.3Ah
Voltage
2.4
Cordless Tool Battery Type
NiCd
Category Type
Battery Pack
Features
1 hr Charge
Series
Standard
For Use With
Milwaukee 2.4V Cordless Tools

Description

Battery, Battery Capacity 1.3Ah, Voltage 2.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.