Zoro Homepage
This item is Discontinued.
Milwaukee Tool Battery and Charger Kit For Li-Ion 4V 48-59-2003

Battery and Charger Kit For Li-Ion 4V (Discontinued)

  • Mfr # 48-59-2003
  • Zoro # G3368430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-2003
Zoro #
G3368430
UPC #
045242511617
Country of Origin
China

Dimensions

Overall Height
7/8 in
Overall Width
7/8 in
Overall Length
3 in

Details

Voltage
4 V
Battery Capacity
4 Ah
Cordless Tool Battery Type
Lithium
Battery Included / Bare Tool
Battery Included
Includes
Battery, Cable, Charger, Wall Adapter
For Battery Voltage
4V
Features
Longer Life: Over 2,000 Recharges
Green Environmental Attribute
Product is Rechargeable
Category Type
Battery Pack
For Use With
Milwaukee USB Rechargeable Products
Charger Input Voltage
120V AC
Item
Battery and Charger Kit
Included Charger
No
Weight
0.1 lb
Automatic Shut-Off
No
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Charger Included
Yes
Wireless Tool Tracking
No
Number of Batteries Included
1
Battery Series
REDLITHIUM USB
Cordless Tool Battery Platform
REDLITHIUM(TM)
Battery Chemistry
Li-ion
Accessory Type
Battery and Charger Kit

Description

Battery and Charger Kit, Battery Capacity 4 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Voltage 4 V, Cordless Tool Kit Contents (1) Battery; (1) Charger, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series REDLITHIUM USB, Cordless Tool Battery Platform REDLITHIUM(TM), Overall Height 7/8 in, Overall Length 3 in, Overall Width 7/8 in, Weight 0.1 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.