Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Battery Charger For Li-Ion 12V 2510-20

Battery Charger For Li-Ion 12V (Discontinued)

  • Mfr # 2510-20
  • Zoro # G1702005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510-20
Zoro #
G1702005
UPC #
045242192151
Country of Origin
China

Details

Voltage
12.0
Battery Capacity
1.5Ah
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
No Battery
For Battery Voltage
12V
Category Type
Battery Charger
Features
120V AC/DC Vehicle Compatible
For Use With
M12(TM) Batteries
Item
Battery Charger
Charger Input Voltage
120VAC/12VDC
Charger Output Voltage
12.0
Number of Ports
1

Description

Battery Charger, Charger Output Voltage 12.0, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 120VAC/12VDC, Number of Ports 1, Battery Capacity 1.5Ah, Features 120V AC/DC Vehicle Compatible, For Use With M12(TM) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.