Zoro Homepage
This item is Discontinued.
Milwaukee Tool Battery Charger For Li-Ion or NiCd 18V 48-59-0280

Battery Charger For Li-Ion or NiCd 18V (Discontinued)

  • Mfr # 48-59-0280
  • Zoro # G0749217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-0280
Zoro #
G0749217
UPC #
045242150175
Country of Origin
China

Details

Voltage
18V
Cordless Tool Battery Type
Li-Ion
Item
Battery Charger
Charger Output Voltage
18V DC
Charger Input Voltage
120VAC
Category Type
Battery Charger
Features
Single-Unit Simplicity: Milwaukee M28TM Lithium-ion, V18 Lithium-Ion and NiCd Batteries; Durable Construction: Withstands Tough Jobsite Conditions; 9-ft. Pass-Through Plug: Conserves Valuable Outlet Space; High-Visibility LED Light: Displays Charge Status from Across the Room
For Battery Voltage
18V
For Use With
Milwaukee(R) M28(TM) Li-Ion, 18.0V Li-Ion and NiCd Batteries
Number of Ports
3

Description

Battery Charger, Charger Output Voltage 12.0 to 18.0, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 3, For Use With Milwaukee(R) M28(TM) Li-Ion, 18.0V Li-Ion and NiCd Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.