Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Battery Charger For NiCd 2.4V 48-59-0300

Battery Charger For NiCd 2.4V (Discontinued)

  • Mfr # 48-59-0300
  • Zoro # G0440237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-0300
Zoro #
G0440237
UPC #
045242150281
Country of Origin
China

Details

Voltage
2.4V
Battery Capacity
3.0Ah
Cordless Tool Battery Type
NiCd
Battery Included / Bare Tool
No Battery
Number of Ports
1
Features
Automatic Shut Off
Charger Output Voltage
2.4
Charger Input Voltage
120VAC
Item
Battery Charger
For Battery Voltage
2.4V
For Use With
All Milwaukee(R) 2.4V Power Tools
Category Type
Battery Charger

Description

Battery Charger, Charger Output Voltage 2.4, Cordless Tool Battery Type NiCd, Charger Input Voltage 120VAC, Number of Ports 1, Battery Capacity 3.0Ah, Features Automatic Shut Off, For Use With All Milwaukee(R) 2.4V Power Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.