Zoro Homepage
This item is Discontinued.
Milwaukee Tool Battery Charger For Li-Ion 4V 48-59-0490

Battery Charger For Li-Ion 4V (Discontinued)

  • Mfr # 48-59-0490
  • Zoro # G2077923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-0490
Zoro #
G2077923
UPC #
045242150038
Country of Origin
China

Details

Voltage
4.0
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
No Battery
Charger Output Voltage
4.0
Item
Battery Charger
Category Type
Battery Charger
For Use With
Milwaukee(R) 4.0V DC Li-Ion Battery
Features
30 min. or Less to Charge ,Slim Profile
For Battery Voltage
4V
Charger Input Voltage
120VAC
Number of Ports
1

Description

Battery Charger, Charger Output Voltage 4.0, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 1, Features 30 min. or Less to Charge ,Slim Profile, For Use With Milwaukee(R) 4.0VDC Li-Ion Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.