Zoro Homepage
This item is Discontinued.
Milwaukee Tool Battery Charger For NiCd 12V/14.4V/18V 48-59-0255

Battery Charger For NiCd 12V/14.4V/18V (Discontinued)

  • Mfr # 48-59-0255
  • Zoro # G2960316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-0255
Zoro #
G2960316
UPC #
045242150243
Country of Origin
China

Details

Voltage
12V, 14.4V, 18V
Battery Capacity
3 Ah
Cordless Tool Battery Type
NiCd
Battery Included / Bare Tool
No Battery
For Battery Voltage
12V, 14.4V, 18V
Item
Battery Charger
Charger Output Voltage
12.0 to 18.0
Category Type
Battery Charger
Charger Input Voltage
120V AC
For Use With
12V, 14.4V, 18V Power Plus Batteries
Number of Ports
1
Charging Port Voltage
(1) 12V/14.4V/18V
Wireless Tool Tracking
No
Indicator Light
Yes
Plug Type
Two-Prong
Charger Class
Standard
Charge Time
(3.0 Ah) 60 min
Battery Capacity Charged in 1-Hour
3 Ah

Description

Battery Charger, Battery Capacity 3 Ah, Charge Time (3.0 Ah) 60 min, Battery Capacity Charged in 1-Hour 3 Ah, Number of Ports 1, Charging Port Voltage (1) 12V/14.4V/18V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Ni-Cd, Indicator Light Yes, Plug Type Two-Prong, For Use With 12V, 14.4V, 18V Power Plus Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.