Zoro Homepage

M12 REDLITHIUM HIGH OUTPUT XC5.0 Extended Capacity Battery Pack

  • Mfr # 48-11-2450

  • Zoro # G305748109


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Voltage
12 V
Charger Included
No
Features
3 yr Warranty, All-Weather Performance Delivers Fade Free Power in Extreme Jobsite Conditions, Best-In-Class Construction- Resistant Housing Designed to Provide Increased Protection Against Exposure to Common Oils /Greases/Solvents, Delivers 25% More Power and Runs 25% Cooler, Provides 25% More Runtime, Redlink Intelligence- Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger, Versatility- Powers All 125+ M12 Cordless Solutions
Cordless Tool Battery Platform
M12 REDLITHIUM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2450
Zoro #
G305748109
UPC #
045242615742
Country of Origin
China

Dimensions

Overall Width
2 5/8 in
Overall Height
4 1/4 in
Overall Length
3 3/8 in

Details

Item
Battery Pack
Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
Features
3 yr Warranty, All-Weather Performance Delivers Fade Free Power in Extreme Jobsite Conditions, Best-In-Class Construction- Resistant Housing Designed to Provide Increased Protection Against Exposure to Common Oils /Greases/Solvents, Delivers 25% More Power and Runs 25% Cooler, Provides 25% More Runtime, Redlink Intelligence- Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger, Versatility- Powers All 125+ M12 Cordless Solutions
Cordless Tool Battery Platform
M12 REDLITHIUM
Weight
1 lb
Battery Chemistry
Li-ion
Includes
(1) M12 REDLITHIUM(TM) HIGH OUTPUT XC5.0 Battery Pack (48-11-2450)
Battery Series
M12 XC5.0
Cordless Tool Kit Contents
(1) Battery
Number of Cells
6
For Use With
Milwaukee 12V Cordless Tools
Wireless Tool Tracking
No
Terminal Type
Flat Contact; Recessed Contact
Color
Black, Red
Included Charger
No
Charger Replacement
2XKZ7
Charger Model
No
Housing Material
Plastic
Amp-hour
5.0Ah

Description

The MILWAUKEE M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack delivers 25% more power and runs 25% cooler than other Milwaukee M12 REDLITHIUM XC battery packs. The increase in power elevates the performance of the entire MILWAUKEE M12 system and drives the next breakthrough in M12 FUEL. The lithium-ion battery delivers fade-free power and runs substantially cooler through demanding applications, allowing you to push your cordless power tools throughout a wide range of applications. Each battery pack is built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. In addition, the M12 REDLITHIUM HIGH OUTPUT XC5.0 is built with a resistant housing, increasing the protection against exposure to common oils, greases, and solvents found in transportation maintenance and manufacturing environments. The M12 REDLITHIUM HIGH OUTPUT XC5.0 is fully compatible with 125+ M12 solutions.


  • Delivers 25% more power and runs 25% cooler
  • Provides 25% more runtime
  • Versatility: Powers all 125+ M12TM cordless solutions
  • REDLINKTM Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • All-weather performance: Delivers fade free power in extreme jobsite conditions
  • 3 Year Warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.