Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Hook/Bit Holder Kit

  • Mfr # 14-46-5150

  • Zoro # G6080864


product price: $9.25
/ea

Key Features

Material
Metal and Plastic
Tool Storage Type Included
Tool Belt
Color
Black and Silver
Features
Attaches to M18 Cordless Drill
Depth
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-46-5150
Zoro #
G6080864
UPC #
045242332908
Country of Origin
China

Dimensions

Depth
1/16 in
Width
1 1/4 in
Height
1 31/32 in

Details

Item
Belt Hook Kit
Material
Metal and Plastic
Tool Storage Type Included
Tool Belt
Color
Black and Silver
Features
Attaches to M18 Cordless Drill
For Use With
Mfr. No 2653-20, 2657-20, 2606-20, 2607-20, 2659-20
Type
Bit Holder
Number of Pockets
0
Product Type
Belt Hook Kit

Description

The Milwaukee 14-46-5150 Belt Hook/Bit Holder Kit is a versatile kit that allows you to carry your tools on the go. It features an attachment that fits onto M18 cordless drills, so you can use it with different tools. This belt hook kit has a metal and plastic construction. The black and silver color scheme makes it aesthetically pleasing while providing the durability needed for the job. You can easily attach this bit holder to your M18 cordless drill, which comes in handy when you need to complete work on the go. If you are looking for a way to keep your tools at hand, then the Milwaukee 14-46-5150 Belt Hook/Bit Holder Kit is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.