Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BIG HAWG Arbor w/Carbide Teeth

  • Mfr # 49-56-9305

  • Zoro # G6265310


product price: $26.97
/ea

Key Features

For Use With
Milwaukee(TM) Hole Saws
Shank Shape
3-Flat
Replacement Pilot Drill No.
Mfr. No. 49-56-9300
Fits Hole Saw Dia.
5/8" - 1-3/16"
Pilot Drill Size
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9305
Zoro #
G6265310
UPC #
045242500864
Country of Origin
China

Dimensions

Fits Hole Saw Dia.
5/8" - 1-3/16"
Pilot Drill Size
7/16"
Thread Size
5/8"-18
Overall Length
6-9/16"
Fits Hole Saw Dia. - Imperial
1 3/4 in to 6 1/4 in
Arbor Shank Size
7/16 in
Shank Size
7/16 in
For Hole Saw Diameter - Maximum
6 1/4 in
For Hole Saw Diameter - Minimum
1 3/4 in
For Hole Saw Diameter - Metric
Assorted
For Hole Saw Diameter - Imperial
1-3/4 in to 6-1/4 in

Details

Item
Hole Saw Arbor
For Use With
Milwaukee(TM) Hole Saws
Shank Shape
3-Flat
Replacement Pilot Drill No.
Mfr. No. 49-56-9300
Material
High Speed Steel
Arbor Shank Style
Flat
Arbor Type
Quick Change
Includes Pilot Bit
Pilot Bit Included
Product Type
Hole Saw Arbor

Description

Hole Saw Arbor, Arbor Type Quick Change, Thread Size 5/8 In.-18, Arbor Shank Style Flat, Arbor Shank Size 7/16 in, Fits Hole Saw Dia. - Imperial 1 3/4 in to 6 1/4 in, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.