Zoro Homepage
This item is Discontinued.
Milwaukee Tool Big Hawg (R) Kit, Plumbers, 8 PC 49-56-9080

Big Hawg (R) Kit, Plumbers, 8 PC (Discontinued)

  • Mfr # 49-56-9080
  • Zoro # G4334242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9080
Zoro #
G4334242
UPC #
045242225415
Country of Origin
China

Dimensions

Saw Sizes Included
2-1/8", 2-9/16", 3-5/8", 4-5/8"
Max. Cutting Depth
2 3/8 in
Thread Size
5/8"-18
Shank Size
7/16 in
Shield Dia.
Not Included
Pilot Drill Size
3/8 in dia x 4 1/2 in L
Range of Saw Sizes
2-1/8" to 4-5/8"

Details

Primary Saw Application
Wood
Tooth Material
High Speed Steel
Application
Wood
Number of Pieces
8
Arbor Design
Included
Replacement Arbor No.
Mfr. No. 49-56-9105
Includes
(2) Pilot Bits, 2 1/8 in Cutter, 2 9/16 in Cutter, 3 5/8 in Cutter, 4 5/8 in Cutter, Arbor, File, Hex Wrench
Teeth per Inch
Variable TPI
Hole Saw Product Grouping
Hole Cutter Kits
Item
Hole Cutter Kit
Number of Teeth
3
Replacement Pilot Drill No.
Mfr. No. 48-27-1401

Description

Hole Cutter Kit, Arbor Design Included, Tooth Material High Speed Steel, Teeth per Inch Variable TPI, Max. Cutting Depth 2 3/8 in, Thread Size 5/8 In.-18, Shank Size 7/16 in, Pilot Drill Size 3/8 in dia x 4 1/2 in L, Number of Pieces 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.