Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-9105
Zoro #
G4330776
UPC #
045242200573
Country of Origin
China
Dimensions
Bit Dia.
7/16"
Overall Length
6 1/2 in
Shank Size
7/16"
Details
Includes
Arbor and Mfr. No. 48-27-1401
For Use With
1/2 in D-Handle and Larger Drills
Shank Shape
Hex
Item
Wood Drilling Bit
Number of Pieces
1
Drill Style
Arbor
Material
Alloy Steel
Description
Wood Drilling Bit, Material Alloy Steel, Overall Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.