Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Big Hawg ® Pilot Bit, Shank 1/4 In 48-27-1401

Big Hawg ® Pilot Bit, Shank 1/4 In (Discontinued)

  • Mfr # 48-27-1401
  • Zoro # G4330794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-27-1401
Zoro #
G4330794
UPC #
045242121397
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Shank Size
1/4"

Details

Item
Wood Drilling Bit
Shank Shape
Round
For Use With
1/2 in D-Handle and Larger Drills
Material
Alloy Steel
Drill Style
Pilot Bit
Includes
Pilot Bit

Description

Wood Drilling Bit, Material Alloy Steel, Overall Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.