Zoro Homepage

BIG HAWG w/Carbide Teeth Kit - 8PC

  • Mfr # 49-56-9285

  • Zoro # G6284953


product price: $219.97
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
2 1/4 in
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(2) Pilot Bits, 2-1/8 in Cutter, 2-9/16 in Cutter, 3-5/8 in Cutter, 4-5/8 in Cutter, Arbor with Pilot Bit, File
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9285
Zoro #
G6284953
UPC #
045242500741
Country of Origin
China

Dimensions

Max. Cutting Depth
2 1/4 in
Saw Sizes Included
2-1/8", 2-9/16", 3-5/8", 4-5/8"
Thread Size
5/8"-18
Shield Dia.
Not Included
Pilot Drill Size
5/16 in
Hole Cutter Sizes (Hole Cutters)
2 1/8 in, 2 9/16 in, 3 5/8 in, 4 5/8 in
Saw Size Range
2 1/8 in to 3 5/8 in
Pilot Drill Diameter
5/16 in
Cutting Depth - Maximum
2 5/16 in
Hole Cutter Sizes
2 1/8 in, 2 9/16 in, 3 5/8 in, 4 5/8 in
Overall Diameter
2 1/8 in, 2 9/16 in, 3 5/8 in
Hole Cutter Size - Maximum
4 5/8 in
Hole Cutter Size - Minimum
2 1/8 in

Details

Tooth Material
Carbide Tipped
Number of Pieces
8 pc.
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(2) Pilot Bits, 2-1/8 in Cutter, 2-9/16 in Cutter, 3-5/8 in Cutter, 4-5/8 in Cutter, Arbor with Pilot Bit, File
Replacement Arbor No.
Mfr. No. 49-56-9305
Item
Hole Cutter Kit
Replacement Pilot Drill No.
Mfr. No. 49-56-9300
Application
Wood Cutting
Number of Teeth
1
Number of Teeth (Hole Cutters Only)
3
Number of Hole Cutters
4
Primary Material Application
Wood
Materials Cut
Masonry, Nail-Embedded Wood, Wood
For Workpiece Material
Masonry, Nail-Embedded Wood, Wood

Description

Hole Cutter Kits, Hole Cutter Kit, Max. Cutting Depth 2 1/4 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 1, Thread Size 5/8 In.-18, Replacement Arbor No. Mfr. No. 49-56-9305, Pilot Drill Size 5/16 in, Replacement Pilot Drill No. Mfr. No. 49-56-9300, Application Wood Cutting, Includes (2) Pilot Bits, 2-1/8 in Cutter, 2-9/16 in Cutter, 3-5/8 in Cutter, 4-5/8 in Cutter, Arbor with Pilot Bit, File

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.