Big Hawg (R) Wood Hole Cutter, Dia 2-1/4 (Discontinued)
- Mfr # 49-56-9005
- Zoro # G6646053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-9005
Zoro #
G6646053
UPC #
045242200474
Country of Origin
China
Dimensions
Max. Cutting Depth
2 1/4 in
Thread Size
5/8-18
Shank Size
7/16 in
Saw Dia.
2 1/4 in
Pilot Drill Size
3/8 in dia x 4 1/2 in L
Details
Primary Saw Application
Wood
Tooth Material
High Speed Steel
Application
Wood, Nail Embedded Wood
Arbor Design
Not Included
Hole Saw Product Grouping
Hole Cutters
Replacement Arbor No.
Mfr. No. 49-56-9105
Replacement Pilot Drill No.
Mfr. No. 48-27-1401
Item
Hole Cutter
Number of Teeth
3
Description
Hole Cutters, Hole Cutter, Primary Saw Application Wood, Saw Dia. 2 1/4 in, Max. Cutting Depth 2 1/4 in, Arbor Design Not Included, Tooth Material High Speed Steel, Number of Teeth 3, Thread Size 5/8-18, Replacement Arbor No. Mfr. No. 49-56-9105, Shank Size 7/16 in, Pilot Drill Size 3/8 in dia x 4 1/2 in L, Replacement Pilot Drill No. Mfr. No. 48-27-1401, Application Wood, Nail Embedded Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.