Zoro Homepage
This item is Discontinued.
Milwaukee Tool Big Hawg (R) Wood Hole Cutter, Dia 2-9/16 49-56-9010

Big Hawg (R) Wood Hole Cutter, Dia 2-9/16 (Discontinued)

  • Mfr # 49-56-9010
  • Zoro # G4330751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9010
Zoro #
G4330751
UPC #
045242200481
Country of Origin
China

Dimensions

Max. Cutting Depth
2 1/4 in
Thread Size
5/8-18
Shank Size
7/16 in
Saw Dia.
2 9/16 in
Pilot Drill Size
3/8 in dia x 4 1/2 in L

Details

Primary Saw Application
Wood
Tooth Material
High Speed Steel
Application
Wood, Nail Embedded Wood
Arbor Design
Not Included
Replacement Arbor No.
Mfr. No. 49-56-9105
Item
Hole Cutter
Replacement Pilot Drill No.
Mfr. No. 48-27-1401
Number of Teeth
3
Hole Saw Product Grouping
Hole Cutters

Description

Hole Cutters, Hole Cutter, Primary Saw Application Wood, Saw Dia. 2 9/16 in, Max. Cutting Depth 2 1/4 in, Arbor Design Not Included, Tooth Material High Speed Steel, Number of Teeth 3, Thread Size 5/8-18, Replacement Arbor No. Mfr. No. 49-56-9105, Shank Size 7/16 in, Pilot Drill Size 3/8 in dia x 4 1/2 in L, Replacement Pilot Drill No. Mfr. No. 48-27-1401, Application Wood, Nail Embedded Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.