Big Hawg (R) Wood Hole Cutter, Dia 4-5/8 (Discontinued)
- Mfr # 49-56-9050
- Zoro # G4330767
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-9050
Zoro #
G4330767
UPC #
045242200542
Country of Origin
China
Dimensions
Max. Cutting Depth
2 1/4 in
Thread Size
5/8-18
Shank Size
7/16 in
Saw Dia.
4 5/8 in
Pilot Drill Size
3/8 in dia x 4 1/2 in L
Details
Primary Saw Application
Wood
Tooth Material
High Speed Steel
Application
Wood, Nail Embedded Wood
Arbor Design
Not Included
Item
Hole Cutter
Hole Saw Product Grouping
Hole Cutters
Replacement Pilot Drill No.
Mfr. No. 48-27-1401
Replacement Arbor No.
Mfr. No. 49-56-9105
Number of Teeth
3
Description
Hole Cutter, Arbor Design Not Included, Tooth Material High Speed Steel, Saw Dia. 4 5/8 in, Max. Cutting Depth 2 1/4 in, Thread Size 5/8-18, Shank Size 7/16 in, Pilot Drill Size 3/8 in dia x 4 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.