Big Hawg (R) Wood Hole Cutter, Dia 6-1/4 (Discontinued)
- Mfr # 49-56-9065
- Zoro # G8524083
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-9065
Zoro #
G8524083
UPC #
045242200559
Country of Origin
China
Dimensions
Max. Cutting Depth
2 1/4 in
Thread Size
5/8-18
Shank Size
7/16 in
Saw Dia.
6 1/4 in
Pilot Drill Size
3/8 in dia x 4 1/2 in L
Details
Primary Saw Application
Wood
Tooth Material
High Speed Steel
Application
Wood, Nail Embedded Wood
Arbor Design
Not Included
Hole Saw Product Grouping
Hole Cutters
Number of Teeth
3
Replacement Arbor No.
Mfr. No. 49-56-9105
Item
Hole Cutter
Replacement Pilot Drill No.
Mfr. No. 48-27-1401
Description
Hole Cutters, Hole Cutter, Primary Saw Application Wood, Saw Dia. 6 1/4 in, Max. Cutting Depth 2 1/4 in, Arbor Design Not Included, Tooth Material High Speed Steel, Number of Teeth 3, Thread Size 5/8-18, Replacement Arbor No. Mfr. No. 49-56-9105, Shank Size 7/16 in, Pilot Drill Size 3/8 in dia x 4 1/2 in L, Replacement Pilot Drill No. Mfr. No. 48-27-1401, Application Wood, Nail Embedded Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.