Big Hawg (R) Wood Hole Cutter Kit, 7 Pc (Discontinued)
- Mfr # 49-56-9075
- Zoro # G0262482
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-9075
Zoro #
G0262482
UPC #
045242200566
Country of Origin
China
Dimensions
Saw Sizes Included
2-1/8", 2-9/16", 3-5/8"
Shank Size
7/16 in Hex
Range of Saw Sizes
2-1/8" to 3-5/8"
Max. Cutting Depth
2 1/2 in
Thread Size
5/8"-18
Pilot Drill Size
3/8 in dia x 4 1/2 in L
Details
Application
Wood, Nail Embedded Wood
Tooth Material
High Speed Steel
Number of Pieces
7
Replacement Arbor No.
Mfr. No. 49-56-9105
Includes
(1) Mfr. No. 49-56-9105, (1) 48-27-1401, Diamond File, Hex Wrench
Impact Rated
No
Replacement Pilot Drill No.
Mfr. No. 48-27-1401
Hole Saw Product Grouping
Hole Saw Kits
Item
Hole Saw Kit
Arbor Design
Included
Primary Saw Application
Wood
For Use With
1/2" D-Handle and Larger Drills
Description
Hole Saw Kit, Arbor Design Included, Tooth Material High Speed Steel, Max. Cutting Depth 2 1/2 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 3/8 in dia x 4 1/2 in L, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.