Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Bit 3/32 Thunderbolt Cobalt 48-89-2303

Bit 3/32 Thunderbolt Cobalt (Discontinued)

  • Mfr # 48-89-2303
  • Zoro # G6884185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2303
Zoro #
G6884185
UPC #
45242188185
Country of Origin
Canada

Dimensions

Dia. (In.)
3/32 in
Length (In.)
4.62 in
Drill Bit Length Type
Jobber
Shank Diameter (in)
0.09375
Minimum Chuck Size Required
3/8 in
Flute Length (in)
1.3

Details

Type
Specialty
Material
Cobalt
Finish
Bright
Grade
Heavy Duty
Recommended Safety Equipment
Safety Glasses
Single / Double Ended
Single
Point Angle
135 Degrees
Point Type
Split
Cut Direction
Right Hand

Description

Bit 3/32 Thunderbolt Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.