Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill & Impact Driver Bit Holder

  • Mfr # 49-16-3697

  • Zoro # G905929090


product price: $14.97
/ea

Key Features

Number of Pieces
4
Drive Type
Hex
Shank Size
1/4 in
Overall Bit Length
1 3/10 in
Magnetic/Nonmagnetic
Nonmagnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-3697
Zoro #
G905929090
UPC #
045242658121
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Overall Bit Length
1 3/10 in
Bit Length
1 5/16 in

Details

Item
Bit Holder
Number of Pieces
4
Drive Type
Hex
Magnetic/Nonmagnetic
Nonmagnetic
Bit Retainer Type
Magnetic
Fastening Tool Item
Bit Holder
Application - Tools
Power
Shank Shape
Hex
For Tool Type
Power
Product Type
Bit Holder
Compatible Manufacturer Model Number
2656, 2657, 2760, 2801, 2803, 2804, 2805, 2806, 2850, 2851, 2853, 2857, 2902, 2903, 2904, 2953, 2606
Magnetized Tip
Nonmagnetic

Description

Bit Holder, Application - Tools Power, Drive Size Not Applicable, Bit Holder Drive Type Hex, Hex Shank Size Not Applicable, Shank Style Not Applicable, Overall Bit Length 1 3/10 in, Fastening Tool Material Not Applicable, Bit Retainer Type Magnetic, Nonmagnetic, Impact Rated Not Applicable, Number of Pieces 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.