Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Bit Holder, Impact Application, 1/4" Drive 48-32-3100

Bit Holder, Impact Application, 1/4" Drive (Discontinued)

  • Mfr # 48-32-3100
  • Zoro # G6757459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-3100
Zoro #
G6757459
UPC #
045242537914
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Bit Length
1 in
Hex Shank Size
1/4"

Details

Includes
(2) PH2 Insert Bits
Number of Pieces
3
Impact Rated
Yes
Item
Bit Holder
Bit Retainer Type
Magnetic
Magnetic/Nonmagnetic
Magnetic
Shank Style
Hex
Application - Tools
Impact
Fastening Tool Material
Steel
Fastening Tool Item
Bit Holder

Description

Bit Holder, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 1 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated Yes, Number of Pieces 3, Includes (2) PH2 Insert Bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.