BOLT Blue Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E
Mfr # 48-73-1124
Zoro # G404203462
product price: $24.97
/eaKey Features
Head Protection Style
Cap
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1124
Zoro #
G404203462
UPC #
045242603541
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8-1/2
Details
Item
Front Brim Hard Hat
Head Protection Style
Cap
Head Protection Material
HDPE
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
6
Color
Blue
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
Head Protection Graphics
No Graphics
Hard Hat ANSI Type
TYPE I
ANSI Classification
Type 1, Class E
Accessory Mounting Options
Yes
ANSI Electrical Class
E
Hard Hat ANSI Class
CLASS E
Accessory Slots
Yes
ANSI Impact Type
1
Includes
(1) 6-Point Padded Suspension, (1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
Features
Impact Resistant
Chin Strap
No
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8-1/2, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No, Standards ANSI/ISEA Z89.1, Series BOLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.