Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT Blue Safety Helmet - Type 2, Class E

  • Mfr # 48-73-1305

  • Zoro # G503678239


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Safety Helmet
Head Protection Material
Polycarbonate
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1305
Zoro #
G503678239
UPC #
045242601950
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/2
Size
Adjustable Fit

Details

Item
Hard Hat
Head Protection Style
Safety Helmet
Head Protection Material
Polycarbonate
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
4
Color
Blue
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
Reverse Donning
No
Accessory Mounting Options
Side-Slots
Includes
(1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Liner Chin Strap, (1) Ratcheting Suspension, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
CSA Type
2
Head Protection Graphics
No Graphics
ANSI Electrical Class
E
Dielectric
No
ANSI Classification
Type 2, Class E
ANSI Impact Type
2
CSA Class
E
Hard Hat ANSI Class
Type II Class E - Unvented
Application
General Purpose
Weight
1.15 lb
Hard Hat ANSI Type
TYPE II
Accessory Slots
Yes
High Temperature Test Met
No
High-Visibility
No
Chin Strap
Yes
Low Temperature Test Met
No
Chin Strap Material
Nylon
Compatible Suspension Manufacturer Part Number
48-73-1098
Compatible Suspension Brand Name
Milwaukee
Features
Impact Resistant

Description

Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8-1/2, Head Protection Material Polycarbonate, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 1.15 lb, Reverse Donning No, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility No, Compatible Suspension Brand Name Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.