Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Body Grip Orbital Jig Saw 6276-21

Body Grip Orbital Jig Saw (Discontinued)

  • Mfr # 6276-21
  • Zoro # G4886576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6276-21
Zoro #
G4886576
UPC #
045242046140
Country of Origin
Germany

Dimensions

Length of Stroke
1"
Cord Length
9.5 ft
Tool Length
11 3/4 in
Stroke Length
1 in

Details

Corded/Cordless
Corded
Amps
6.2
Blade Type
T-Shank
Handle Design
Barrel Grip
Cutting Action
4-Position Orbital
Strokes per Minute
500 to 3000
Tool Weight
5 lb
Corded/Banded
Corded
Number of Conductors
2
Speed Control
Dial
Voltage
120V AC
Includes
(2) Blades, Body Grip Orbital Jigsaw
Item
Jig Saw
Adjustable Shoe
0 Degrees to 45 Degrees
Blade System
Tool-Less
Features
10-Position Dust Blower, 7-Setting Dial Speed Control, Die Cast Aluminum Shoe
Handle Type
Barrel Grip
Stroke Type
Orbital
Current
6.2 A
Throttle Type
Dial
Bevel Angle Range
0 Degrees Left to 45 Degrees Right
Variable Speed
Yes
Blade Shank Type
T-Shank
Min. Strokes per Minute
500
Max. Strokes per Minute
3,000

Description

Jig Saw, Blade Shank Type T-Shank, Handle Type Barrel Grip, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3,000, Current 6.2 A, Stroke Length 1 in, Min. Strokes per Minute 500, Throttle Type Dial, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 9.5 ft, Tool Length 11 3/4 in, Tool Weight 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.